Referencias
Grundfos:MAGNA1 25- 60 180 1x230V PN10
Rubix:799017884000
fabricante:99221217
EAN:5712608941900

Detalles de producto : MAGNA1 25-60 180 1X230V PN10
The Grundfos MAGNA1 circulator pump is ideal for basic performance needs in heating and cooling applications. The pump offers basic system control and monitoring and can communicate via a fault relay and digital start/stop.
Aplicaciones
Commercial Air Conditioning;Commercial Heating;Attic;Basement;Bathroom;Domestic Heating;Kitchen;Living Space;District Cooling;District Heating;Industrial Heating
Información técnica
Atributos
| Tensión | 1x230 V |
|---|---|
| Potencia | 0.092 kW |
| Altura de represión | 6 m |
| Conexión | g 1 1/2 |
| Presión | 10 bar |
Mostrar UNSPSC/ECL@SS/Customs
1197,00 € Sin IVA
/ unidad
1448,37 € IVA incluido
- Entrega estimada (15) días
