Referencias
Grundfos:MAGNA1 32-80 F 220 1x230V PN6/10
Rubix:799017881000
fabricante:99221275
EAN:5712608942488

Detalles de producto : MAGNA1 32-80 F 220 1X230V PN6/10
The Grundfos MAGNA1 circulator pump is ideal for basic performance needs in heating and cooling applications. The pump offers basic system control and monitoring and can communicate via a fault relay and digital start/stop.
Aplicaciones
Commercial Air Conditioning;Commercial Heating;Attic;Basement;Bathroom;Domestic Heating;Kitchen;Living Space;District Cooling;District Heating;Industrial Heating
Información técnica
Atributos
| Tensión | 230 V |
|---|---|
| Potencia | 0.151 kW |
| Flujo | 84.83 l/min |
| Altura de represión | 8 m |
| Conexión | din flens dn 32 (pn6/10) |
| Presión | 10 bar |
Mostrar UNSPSC/ECL@SS/Customs
1680,00 € Sin IVA
/ unidad
2032,80 € IVA incluido
- Entrega estimada (15) días
