Referencias
Bosch:06018C3300
Rubix:799009026000
fabricante:06018C3300
EAN:4059952556079




Resumen técnico
| Diámetro de disco | 230 mm |
|---|---|
| Velocidad de rotación | 6500 rpm |
| Peso | 6 kg |
Documentos
Detalles de producto : AMOLADORA 230 MM 2400 W GWS 24-230 JZ CAJA CARTON
Powerful 2,400W angle grinder with CYCLON TECH dust protection system for extended performance.
Cualidades
•World’s first CYCLON TECH removes up to 90% of dust from cooling air for up to 3X increased motor lifetime
New patented motor delivers up to 2X high overload capability for higher material removal rate
Precision engineered mechanical system together with the vibration control auxiliary handle reduces the vibration by 13% for the operator
Overload Protection shuts down the tool under extended overload conditions, to protect the tool
Restart Protection for increased user safety and Soft Start adds to convenience
New patented motor delivers up to 2X high overload capability for higher material removal rate
Precision engineered mechanical system together with the vibration control auxiliary handle reduces the vibration by 13% for the operator
Overload Protection shuts down the tool under extended overload conditions, to protect the tool
Restart Protection for increased user safety and Soft Start adds to convenience
Información técnica
Atributos
| Diámetro de disco | 230 mm |
|---|---|
| Velocidad de rotación | 6500 rpm |
| Peso | 6 kg |
| Inalámbrico | si |
| Tipo | angle grinder |
| Modelo | gws 24 |
| Velocidad sin carga | 6500 rpm |
| Potencia | 2400 W |
Mostrar UNSPSC/ECL@SS/Customs
254,60 € Sin IVA
/ unidad
308,07 € IVA incluido
- Entrega estimada (15) días