AMOLADORA ANGULAR GWS 24-180 J + CAJA CARTON

Angle Grinder

Ver información técnica

Referencias

Bosch:06018C2300
Rubix:799036812000
fabricante:06018C2300
EAN:4059952555942
brand logo

Resumen técnico

Diámetro de disco180 mm
Velocidad de rotación8500 rpm
Peso6 kg
Ver todas las caracteristicas

Detalles de producto : AMOLADORA ANGULAR GWS 24-180 J + CAJA CARTON


This tool has very high performance in metal and construction work, with up to twice the material removal capacity, so the work gets done faster! Developed for demanding work and to last a long time! The GWS 24-180 JZ Professional has restart protection and a soft start function for increased user protection.

Cualidades

•New patented motor provides up to 2X high overload capacity for higher material removal rate
Overload protection shuts down the tool under prolonged overload conditions to protect the tool
Precision engineered mechanical system together with Vibration Control auxiliary handle reduces vibration by 13% for the operator
Restart protection for increased user safety and soft start increases convenience
World's first CYCLON TECH removes up to 90% of dust from the cooling air for up to 3x longer motor life

Información técnica


Atributos
Diámetro de disco180 mm
Velocidad de rotación8500 rpm
Peso6 kg
Inalámbricono
Tipoangle grinder
Modelogws 24-180 jz
Velocidad sin carga8500 rpm
Potencia2400 W
254,60 Sin IVA
/ unidad
308,07 IVA incluido
  • Entrega estimada (15) días