Referencias
Bosch:PSM 160 A
Rubix:798894418000
fabricante:0603377000
EAN:3165140327800


Resumen técnico
| Potencia | 160 W |
|---|---|
| Dimensiones de placa | 93 mm |
| Forma de planicie | triangular |
Detalles de producto : MULTILIJADORA PSM 160 A 160W 24000OPM
PSM 160 A + prolongador + lijas
Cualidades
•Change the sanding attachments quickly and easily via the SDS system
Microfilter dust box reduces dust for a cleaner working area
Hook-and-loop fastening system enables easy sanding paper changes
Ideal for work on corners, edges, and smaller-sized flat surfaces
For sanding furniture, doors, frames, shelves, wooden toys
Use on hardwood, softwood, varnished and painted surfaces
Microfilter dust box reduces dust for a cleaner working area
Hook-and-loop fastening system enables easy sanding paper changes
Ideal for work on corners, edges, and smaller-sized flat surfaces
For sanding furniture, doors, frames, shelves, wooden toys
Use on hardwood, softwood, varnished and painted surfaces
Información técnica
Atributos
| Potencia | 160 W |
|---|---|
| Dimensiones de placa | 93 mm |
| Forma de planicie | triangular |
| Peso | 1.4 kg |
| Inalámbrico | no |
| Tipo | palm sander |
Mostrar UNSPSC/ECL@SS/Customs
83,22 € Sin IVA
/ unidad
100,70 € IVA incluido
- Entrega estimada (15) días