Referencias
Milwaukee:M18 FROS125-0B
Rubix:799317556000
fabricante:4933498253
EAN:4058546521226


Resumen técnico
| Dimensiones de placa | 127 mm |
|---|---|
| Forma de planicie | redondo |
| Velocidad | 12000 rpm |
Detalles de producto : LIJADORA ORBITAL 125 MM M18 FROS125-0B
MILWAUKEE® M18 FUEL™ 125 mm random orbit sander features a 2.5 mm orbit and delivers up to 12,000 RPM, enabling fast and efficient material removal. Equipped with VacLink technology, it can wirelessly control compatible MILWAUKEE® dust extractors via Bluetooth®. The tool is supplied with our DEK26 vacuum adapter, compatible with all MILWAUKEE® dust extractors. It offers low vibration levels, down to 6.63 m/s². The universal hook and loop sanding pad allows for easy disc changes. Weight with a 5Ah battery: 3 kg. Supplied without batteries or charger, delivered in a bag.
Información técnica
Atributos
| Dimensiones de placa | 127 mm |
|---|---|
| Forma de planicie | redondo |
| Velocidad | 12000 rpm |
| Peso | 1.45 kg |
| Inalámbrico | si |
| Tensión | 18 V |
| Modelo | m18 fros125-0b |
Mostrar UNSPSC/ECL@SS/Customs
336,90 € Sin IVA
/ unidad
407,65 € IVA incluido
- En stock; entrega ≈24/48h