Referencias
Bosch:EasySander 12
Rubix:798641065000
fabricante:0603976909
EAN:3165140886581


Resumen técnico
| Dimensiones de placa | 126 x 386 x 291 mm |
|---|---|
| Peso | 0.7 kg |
| Inalámbrico | si |
Detalles de producto : 0603976909 LIJADORA EASYSANDER 12V C/1 BATERIA
Multilijadora a batería EasySander 12; Compacta y con funcionamiento a batería, para tareas de lijado y reparaciones cotidianas; Diseño ergonómico y compacto para trabajar con facilidad en cantos, bordes y superficies planas pequeñas; El sistema PowerAutomatic aumenta la potencia de forma intuitiva cuando se aplica más presión; El cierre por contacto permite un cambio sencillo de la hoja lijadora; El adaptador para aspiración de polvo permite conectar la herramienta a un sistema de aspiración; Para uso en superficies de madera dura, madera blanda, barnizadas o pintadas; POWER FOR ALL: una batería y un cargador para todo un sistema de herramientas Home & Garden; La Syneon Technology regula el uso de energía para optimizar la eficiencia y prolongar el tiempo de funcionamiento; 2 baterías PBA 12V 2.5Ah O-B; Adaptador para aspirador; 3 hojas de lija K 80, K 120, K 160 (2 609 000 178); Cargador GAL 12V-20; Maletín de transporte
Multilijadora a batería EasySander 12
Cualidades
•Compact, ergonomic design for easy sanding in corners, edges and smaller flat surfaces
Power Automatic automatically increases power as more pressure is applied
Velcro system allows for easy sandpaper changes
Adapter for connecting to a vacuum cleaner for dust extraction
Use for hardwood, softwood, painted and glazed surfaces
POWER FOR ALL: One battery and one charger for the complete Home & Garden device system
Syneon Technology controls energy consumption for optimal efficiency and longer runtime
The Velcro fastening system makes the sandpaper quick and easy to remove and replace. Simply press the sandpaper onto the sanding plate and start sanding
For significantly more cleanliness in the work area, a suction adapter is included in the scope of delivery, which can be used to connect a vacuum cleaner to the tool
Power Automatic increases the material removal rate by intuitively increasing power as more pressure is applied to the work surface
POWER FOR ALL allows the use of a single battery and charger for all 12V tools in the POWER FOR ALL system
The two-part sanding plate allows for easy removal of the delta tip, which can be rotated to extend the life of the sanding plate and sandpaper
Power Automatic automatically increases power as more pressure is applied
Velcro system allows for easy sandpaper changes
Adapter for connecting to a vacuum cleaner for dust extraction
Use for hardwood, softwood, painted and glazed surfaces
POWER FOR ALL: One battery and one charger for the complete Home & Garden device system
Syneon Technology controls energy consumption for optimal efficiency and longer runtime
The Velcro fastening system makes the sandpaper quick and easy to remove and replace. Simply press the sandpaper onto the sanding plate and start sanding
For significantly more cleanliness in the work area, a suction adapter is included in the scope of delivery, which can be used to connect a vacuum cleaner to the tool
Power Automatic increases the material removal rate by intuitively increasing power as more pressure is applied to the work surface
POWER FOR ALL allows the use of a single battery and charger for all 12V tools in the POWER FOR ALL system
The two-part sanding plate allows for easy removal of the delta tip, which can be rotated to extend the life of the sanding plate and sandpaper
Información técnica
Atributos
| Dimensiones de placa | 126 x 386 x 291 mm |
|---|---|
| Peso | 0.7 kg |
| Inalámbrico | si |
| Tensión | 12 v li-ion V |
Mostrar UNSPSC/ECL@SS/Customs
91,86 € Sin IVA
/ unidad
111,15 € IVA incluido
- Entrega estimada (15) días