Referencias
Grundfos:MAGNA1 32-120 F 220 1x230V PN6/10
Rubix:798899046000
fabricante:99221285
EAN:5712608942587

Detalles de producto : MAGNA1 32-120 F 220 1X230V PN6/10
The Grundfos MAGNA1 circulator pump is ideal for basic performance needs in heating and cooling applications. The pump offers basic system control and monitoring and can communicate via a fault relay and digital start/stop.
Aplicaciones
Commercial Air Conditioning;Commercial Heating;Attic;Basement;Bathroom;Domestic Heating;Kitchen;Living Space;District Cooling;District Heating;Industrial Heating
Información técnica
Atributos
| Tensión | 230 V |
|---|---|
| Potencia | 0.329 kW |
| Flujo | 78.23 l/min |
| Altura de represión | 12 m |
| Conexión | dn 32 flens, pn 6/10, hart-op-hart 220 mm |
| Presión | 10 bar |
Mostrar UNSPSC/ECL@SS/Customs
1828,00 € Sin IVA
/ unidad
2211,88 € IVA incluido
- Entrega estimada (15) días
