Referencias
Parker:3119 08 17
Rubix:799166665000
fabricante:3119 08 17
EAN:0820099227696

Detalles de producto : 3119 08 17
The LF 3000® push-in fittings range includes banjo, oscillating and modular multiport functions offering multiple configurations. Robust, lightweight, and compact thus connectors allow you to optimize the design of your pneumatic equipment.
Features/Benefits:
• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Durability
• Conforms to ISO 14743
• Tried-and-tested longevity technology
• High number of pressure cycles
• No pumping effects
• Flexibility
• Compactness for space saving
• Multiple shapes and configurations for more modularity
• Sustainability
• ROHS and REACH compliant
• Eco-friendly thanks to full flow for efficiency
• Low carbon-printing – Made in Europe
Markets:
• Automation
• Industrial
• Food processing
Applications:
• Packaging manufacturing,
• Robotic,
• In-plant automotive,
• Pneumatics,
• Solenoid valves,
• Pneumatic cylinders
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Vacuum systems
• Semiconductor machinery
• Textile machinery
• Cabinets/Panels
Technologies:
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
• Swivel Fittings
• Orientable Fittings
• Modular Fittings
• Multi-Connectors
• Modular Plug-In Connectors
• Self-Sealing Fittings
• Connectors
Technical Characteristics:
• Fluids: compressed air, neutral gas, other fluids: please contact us
• Materials: Technical polymer, nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
• Ø Metric: 3mm to 16 mm
• Ø Inch: 1/8" to 1/2"
Regulations:
• ISO 14743
• PED
• RoHS
• REACH
Features/Benefits:
• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Durability
• Conforms to ISO 14743
• Tried-and-tested longevity technology
• High number of pressure cycles
• No pumping effects
• Flexibility
• Compactness for space saving
• Multiple shapes and configurations for more modularity
• Sustainability
• ROHS and REACH compliant
• Eco-friendly thanks to full flow for efficiency
• Low carbon-printing – Made in Europe
Markets:
• Automation
• Industrial
• Food processing
Applications:
• Packaging manufacturing,
• Robotic,
• In-plant automotive,
• Pneumatics,
• Solenoid valves,
• Pneumatic cylinders
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Vacuum systems
• Semiconductor machinery
• Textile machinery
• Cabinets/Panels
Technologies:
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
• Swivel Fittings
• Orientable Fittings
• Modular Fittings
• Multi-Connectors
• Modular Plug-In Connectors
• Self-Sealing Fittings
• Connectors
Technical Characteristics:
• Fluids: compressed air, neutral gas, other fluids: please contact us
• Materials: Technical polymer, nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
• Ø Metric: 3mm to 16 mm
• Ø Inch: 1/8" to 1/2"
Regulations:
• ISO 14743
• PED
• RoHS
• REACH
Aplicación: Robótica, automoción, neumática, textil, embalaje, vacío
Material del cuerpo: Latón, niquelado, polímero técnico
Marca: Parker, Legris
Configuración: Tubo a puerto
Tamaño de la conexión 1: 4 mm de diámetro exterior del tubo
Tamaño de la conexión 1: 4 mm (diámetro exterior), 5/32"
Tipo de conexión 1: Tubo
Tamaño de la conexión 2: Rosca G 3/8 pulgadas
Tamaño de la conexión 2: G 3/8
Tipo de conexión 2: Macho, BSPP
Tipo de conexión 2: Macho BSPP
División: Conectores de baja presión, división Europa
Para tipo de fluido: Aire (aire comprimido), otros fluidos: Consúltenos
Material del anillo de sujeción: Acero inoxidable
Tamaño hexagonal: 20
Tipo hexagonal: hexagonal métrico
Industria: equipos de fabricación industrial, procesamiento industrial, procesamiento químico, electrónica, semiconductores, generación de energía, energías renovables, transporte, maquinaria todoterreno
Temperatura máxima de funcionamiento: 80
Temperatura mínima de funcionamiento: -20
Serie de productos: LF 3000®
Estilo del producto: Banjo
Tipo de producto: Racores neumáticos de inserción - LF 3000®
Cantidad por caja: 10
Material de la junta: NBR
Forma: Codo de 90°
Tecnología: Manejo de fluidos y gases
Presión de vacío nominal: 755
Peso: 0,053
Material del cuerpo: Latón, niquelado, polímero técnico
Marca: Parker, Legris
Configuración: Tubo a puerto
Tamaño de la conexión 1: 4 mm de diámetro exterior del tubo
Tamaño de la conexión 1: 4 mm (diámetro exterior), 5/32"
Tipo de conexión 1: Tubo
Tamaño de la conexión 2: Rosca G 3/8 pulgadas
Tamaño de la conexión 2: G 3/8
Tipo de conexión 2: Macho, BSPP
Tipo de conexión 2: Macho BSPP
División: Conectores de baja presión, división Europa
Para tipo de fluido: Aire (aire comprimido), otros fluidos: Consúltenos
Material del anillo de sujeción: Acero inoxidable
Tamaño hexagonal: 20
Tipo hexagonal: hexagonal métrico
Industria: equipos de fabricación industrial, procesamiento industrial, procesamiento químico, electrónica, semiconductores, generación de energía, energías renovables, transporte, maquinaria todoterreno
Temperatura máxima de funcionamiento: 80
Temperatura mínima de funcionamiento: -20
Serie de productos: LF 3000®
Estilo del producto: Banjo
Tipo de producto: Racores neumáticos de inserción - LF 3000®
Cantidad por caja: 10
Material de la junta: NBR
Forma: Codo de 90°
Tecnología: Manejo de fluidos y gases
Presión de vacío nominal: 755
Peso: 0,053
Información técnica
Atributos
| Peso neto | 52 g |
|---|---|
| Peso con embalaje | 552 g |
| Material | polímero técnico |
| Conexión 1 | 8 mm schlauchaußen-ø |
| Conexión 2 | g 3/8 |
| Tipo | racor articulado en t |
| Diámetro de tubo | 8 mm |
| 60 mm | |
| 90 mm |
Mostrar UNSPSC/ECL@SS/Customs
11,97 € Sin IVA
/ unidad
14,48 € IVA incluido
- Entrega estimada en (15) días
