Referencias
Grundfos:CRE15-03 AN-F-A-E-HQQE 3x380-500 60 Hz
Rubix:798758448000
fabricante:99071530
EAN:5712606193110

Detalles de producto : CRE15-3 N-F-A-E-HQQE 3X380-500 60HZ
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Aplicaciones
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Información técnica
Atributos
| Potencia | 4 kW |
|---|---|
| Flujo | 341.7 l/min |
| Altura de represión | 61.5 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3 x 380-500 V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
7248,00 € Sin IVA
/ unidad
8770,08 € IVA incluido
- Entrega estimada (15) días
