Referencias
Grundfos:CRE45-2-2 AN-F-A-E-HQQE 3x380-500 60 Hz
Rubix:798807150000
fabricante:99072018
EAN:5712606202812

Detalles de producto : CRE45-2-2 N-F-A-E-HQQE 3X380-500 60HZ
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Aplicaciones
Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Community Water Supply;Water Distribution
Información técnica
Atributos
| Potencia | 11 kW |
|---|---|
| Flujo | 900 l/min |
| Altura de represión | 59.8 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3x380-500 V |
Mostrar UNSPSC/ECL@SS/Customs
15.836,00 € Sin IVA
/ unidad
19.161,56 € IVA incluido
- Entrega estimada (15) días
