Referencias
Grundfos:NB65-125/127 A-F2-A-BQQE
Rubix:798937957000
fabricante:98106804
EAN:5710629154859

Detalles de producto : NB 65-125/127AF2ABQQE
Non-self-priming, single-stage, centrifugal volute pump designed according to ISO 5199 with dimensions and rated performance according to EN 733 (10 bar).Flanges are PN 16 with dimensions according to EN 1092-2. The pump has an axial suction port, radial discharge port, horizontal shaft and a back pull-out design enabling removal of the motor, motor stool, cover and impeller without disturbing the pump housing or pipework. The unbalanced rubber bellows seal is according to DIN EN 12756.The pump is close-coupled to a fan-cooled asynchronous motor
Información técnica
Atributos
| Potencia | 5.5 kW |
|---|---|
| Flujo | 1800 l/min |
| Altura de represión | 14.7 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | una etapa |
| Tensión | 3x380-415d V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
3309,00 € Sin IVA
/ unidad
4003,89 € IVA incluido
- Entrega estimada (15) días
