Referencias
Grundfos:CM 3- 6 A-R-I-E-AQQE F-A-A-N
Rubix:798755790000
fabricante:97515126
EAN:5700317265486

Detalles de producto : CM3-6 A-R-I-E-AQQE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Aplicaciones
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;Commercial air-conditioning;Commercial water pressure boosting;Domestic water pressure boosting;District heating;Irrigation;Desalination Industrial heating;Industrial cleaning process. Industrial water supply & transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Community water supply;Community solar solutions;Municipal solar solutions;Water distribution.
Información técnica
Atributos
| Potencia | 0.65 kW |
|---|---|
| Flujo | 51.5 l/min |
| Altura de represión | 41.5 m |
| Tipo de cebado | autocebante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3 x 220-240d/380-415y V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
677,00 € Sin IVA
/ unidad
819,17 € IVA incluido
- Entrega estimada (15) días
