Referencias
Milwaukee:AGV15-150XC
Rubix:798982782000
fabricante:4933433250
EAN:4002395244164


Resumen técnico
| Diámetro de disco | 150 mm |
|---|---|
| Velocidad de rotación | 9000 rpm |
| Peso | 2.6 kg |
Documentos
Detalles de producto : AMOLADORA ANGULAR 1550W 150 MM AGV 15-150 XC
Powerfull 150m angle grinder with a 1500W PROTECTOR II motor. Advanced motor technology, with improved durability, dust protection and cooling. Advanced electronics - overload protection, smooth start, constant speed function, kick-back protection, line lock-out function. Support handle with AVS(Anti-Vibrations-System). Patented snap-lock guard. Spindle lock. FIXTEC for quick, keyless disc switching. No load speed 9.000 rpm. Cutting depth 44 mm. Weight 2,6 kg. 4m cable, safety guard, AVS support handle, flange nut and FIXTEC-nut
Cualidades
•Powerful, 1550 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Very compact and slim design for comfortable handling
Soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
New integrated and innovative FIXTEC™ tool-free disc change system
Burst resistant and tool-free quick release safety guard for fast adjustment
Anti-vibration side handle for less fatigue
4 m rubber cable
Very compact and slim design for comfortable handling
Soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
New integrated and innovative FIXTEC™ tool-free disc change system
Burst resistant and tool-free quick release safety guard for fast adjustment
Anti-vibration side handle for less fatigue
4 m rubber cable
Información técnica
Atributos
| Diámetro de disco | 150 mm |
|---|---|
| Velocidad de rotación | 9000 rpm |
| Peso | 2.6 kg |
| Inalámbrico | si |
| Tipo | angle grinder |
| Modelo | agv 15 |
| Velocidad sin carga | 9000 rpm |
| Potencia | 1550 W |
Mostrar UNSPSC/ECL@SS/Customs
242,90 € Sin IVA
/ unidad
293,91 € IVA incluido
- Entrega estimada (15) días