AMOLADORA ANGULAR 125 MM PALETA 2X4.0AH M18BLSAG125XPD-402
Amoladora angular Milwaukee
Ver información técnicaReferencias
Milwaukee:M18 BLSAG125XPD-402X
Rubix:799202311000
fabricante:4933492646
EAN:4058546413965


Resumen técnico
| Diámetro de disco | 125 mm |
|---|---|
| Velocidad de rotación | 11000 rpm |
| Peso | 2.4 kg |
Detalles de producto : AMOLADORA ANGULAR 125 MM PALETA 2X4.0AH M18BLSAG125XPD-402
MILWAUKEE® M18™ brushless 125 mm angle grinder with paddle switch and similar performance to a 800 W corded grinder. Integrated FIXTEC™ system for tool-free wheel change. 11.000 rpm - optimized for cutting applications. Safety clutch - protects user the from kickback. 125 mm keyless guard with cutting guard clip for fast guard adjustment without using a key. Slim handle design. Paddle switch. Line-lock-out function to prevent automatic start up. Weigth with battery 2,4 kg. Supplied with 2 x 4.0 REDLITHIUM™ batteries and 80 min charger in a HD Box.
Información técnica
Atributos
| Diámetro de disco | 125 mm |
|---|---|
| Velocidad de rotación | 11000 rpm |
| Peso | 2.4 kg |
| Inalámbrico | si |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días