Referencias
Milwaukee:AGV17-125XC DMS
Rubix:798998862000
fabricante:4933455140
EAN:4002395247905


Resumen técnico
| Diámetro de disco | 125 mm |
|---|---|
| Velocidad de rotación | 11000 rpm |
| Peso | 2.8 kg |
Documentos
Detalles de producto : AMOLADORA 125 MM AGV 17-125 XC DMS
Powerful 1750 W angle grinder with deadman switch. "PROTECTOR-MOTOR" with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool. Constant power electronics with soft start. Line lock out function to prevent automatic start up after power breakdown. Thermal overload protection and safety clutch. FIXTEC nut for tool-free disc change. No load speed 11.000 rpm. Disc diameter 125 mm. Max cutting depth 33 mm. Weight 2,8 kg. Supplied with 4 m cable, safety guard, AVS side handle, FIXTEC flange nut and flange nut.
Cualidades
•Powerful, 1750 W PROTECTOR-MOTOR with epoxy resin coated field and Heavy Duty winding protection for increased life time of tool
Constant power electronics with soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Thermal overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
FIXTEC™ nut for tool-free disc change
Burst resistant and tool-free safety guard for best user protection and fast adjustment
Anti-vibration side handle for lower vibration
4 m rubber cable
Constant power electronics with soft start for smooth start up
Line lock out function to prevent automatic start up after power breakdown
Thermal overload protection to prevent overheating
Safety clutch to protect the user from kickback injuries
FIXTEC™ nut for tool-free disc change
Burst resistant and tool-free safety guard for best user protection and fast adjustment
Anti-vibration side handle for lower vibration
4 m rubber cable
Información técnica
Atributos
| Diámetro de disco | 125 mm |
|---|---|
| Velocidad de rotación | 11000 rpm |
| Peso | 2.8 kg |
| Inalámbrico | no |
| Tipo | angle grinder |
| Modelo | agv 17-125 xc dms |
| Velocidad sin carga | 11000 rpm |
| Potencia | 1750 W |
Mostrar UNSPSC/ECL@SS/Customs
311,90 € Sin IVA
/ unidad
377,40 € IVA incluido
- Entrega estimada (15) días