Referencias
Milwaukee:AG800-115ED
Rubix:799099081000
fabricante:4933451281
EAN:4002395170777


Resumen técnico
| Diámetro de disco | 115 mm |
|---|---|
| Velocidad de rotación | 11500 rpm |
| Peso | 2 kg |
Documentos
Detalles de producto : AMOLADORA 115 MM 800 W AG 800-115 E D-SET
Cualidades
•Powerful 800 Watt motor for various applications with only 2.0 kg of weight for comfortable use during longer working periods
Very compact and slim body grip design with only 194 mm for most comfortable handling
Line lock out function to prevent automatic start up after power breakdown
Soft start for smooth start up
Durable steel gears for long life time
Protected air inlets for improved cooling
Flat metal gear head for excellent visibility of workpiece, optimised cutting depth and work in restricted areas
Very compact and slim body grip design with only 194 mm for most comfortable handling
Line lock out function to prevent automatic start up after power breakdown
Soft start for smooth start up
Durable steel gears for long life time
Protected air inlets for improved cooling
Flat metal gear head for excellent visibility of workpiece, optimised cutting depth and work in restricted areas
Información técnica
Atributos
| Diámetro de disco | 115 mm |
|---|---|
| Velocidad de rotación | 11500 rpm |
| Peso | 2 kg |
| Inalámbrico | si |
| Tipo | angle grinder |
| Modelo | ag 800 e |
| Velocidad sin carga | 11500 rpm |
| Potencia | 800 W |
Mostrar UNSPSC/ECL@SS/Customs
89,90 € Sin IVA
/ unidad
108,78 € IVA incluido
- Entrega estimada (15) días