Referencias
Spartex:899073
Rubix:799315817000
EAN:3660338527210
Documentos
Detalles de producto : ANTORCHA TITANIO 17 4 MT
TIG T17 Welding Torch – 0,5 à 3,2mm Electrodes
Cualidades
· Ergonomic handle with soft rubber grips
· Ball-and-socket joint on handle and 800 mm long soft leather cover just behind the handle
improve operator positioning and comfort.
· High-quality, heavy-duty rubber power cables.
· Plug & Play™ torch switch allows quick changeover in 5 seconds.
· Several torch switch options available to suit all applications.
· All wear and spare parts are made from high-quality materials.
· Each torch is rigorously tested after production.
· All torches comply with EN60974-7, CE, UKCA and are RoHS compliant.
· Ball-and-socket joint on handle and 800 mm long soft leather cover just behind the handle
improve operator positioning and comfort.
· High-quality, heavy-duty rubber power cables.
· Plug & Play™ torch switch allows quick changeover in 5 seconds.
· Several torch switch options available to suit all applications.
· All wear and spare parts are made from high-quality materials.
· Each torch is rigorously tested after production.
· All torches comply with EN60974-7, CE, UKCA and are RoHS compliant.
Información técnica
Atributos
| Longitud | 4 m |
|---|---|
| Refrigeración | aire |
Mostrar UNSPSC/ECL@SS/Customs
187,85 € Sin IVA
/ unidad
227,30 € IVA incluido
- Entrega estimada (15) días


