SOPLETE TIG 17 12,5 PIES 2 PIEZAS CABLE C/W VALVULA Y MANGUERA GAS EXTENDIDA
TIG WP17V TORCH
Ver información técnicaVer documentosReferencias
Spartex:899064
Rubix:799315824000
EAN:3660338527128
Documentos
Detalles de producto : SOPLETE TIG 17 12,5 PIES 2 PIEZAS CABLE C/W VALVULA Y MANGUERA GAS EXTENDIDA
TIG WP17V Welding Torch – 0,5 à 3,2 mm electrodes
Cualidades
· Ergonomic handle with soft rubber grips
· The handle's ball-and-socket joint and the 800 mm long soft leather cover just behind the handle
improve positioning and operator comfort.
· High-quality, heavy-duty rubber power cables
· Plug & Play™ torch switch allows quick changeover in 5 seconds.
· Several torch switch options available to suit all applications
· All wear and spare parts are made from high-quality materials.
· Each torch is rigorously tested after production
· All torches comply with EN60974-7, CE, UKCA and are RoHS compliant.
· The handle's ball-and-socket joint and the 800 mm long soft leather cover just behind the handle
improve positioning and operator comfort.
· High-quality, heavy-duty rubber power cables
· Plug & Play™ torch switch allows quick changeover in 5 seconds.
· Several torch switch options available to suit all applications
· All wear and spare parts are made from high-quality materials.
· Each torch is rigorously tested after production
· All torches comply with EN60974-7, CE, UKCA and are RoHS compliant.
Información técnica
Atributos
| Longitud | 4 m |
|---|---|
| Refrigeración | aire |
Mostrar UNSPSC/ECL@SS/Customs
64,85 € Sin IVA
/ unidad
78,47 € IVA incluido
- Entrega estimada (15) días

