Referencias
Grundfos:CRE5-5 AN-FGJ-A-E-HQQE 3x380-500 60Hz
Rubix:798661424000
fabricante:98390045
EAN:5711494189564

Detalles de producto : CRE5-5 AN-FGJ-A-E-HQQE 3X380-500 60HZ
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron – all other wetted parts are in stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. The pump is fitted with a 3-phase, fan-cooled, permanent-magnet, synchronous motor. The motor efficiency is classified as IE5 in accordance with IEC 60034-30-2. The motor includes a frequency converter and PI controller in the motor terminal box. This enables continuously variable control of the motor speed, which again enables adaptation of the performance to a given requirement. An operating panel on the motor terminal box enables setting of required setpoint as well as setting of pump to "Min. " or "Max. " operation or to "Stop". The Grundfos Eye indicator on the operating panel provides visual indication of pump status:
Información técnica
Atributos
| Potencia | 1.5 kW |
|---|---|
| Flujo | 115 l/min |
| Altura de represión | 36.5 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3x380-500 V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
4368,00 € Sin IVA
/ unidad
5285,28 € IVA incluido
- Entrega estimada (15) días
