Referencias
Grundfos:CRN32-11 A-F-G-E-HQQE 3x400/690 50 Hz
Rubix:798805447000
fabricante:96122371
EAN:5700396684154

Detalles de producto : CRN32-11 A-F-A-E-HQQE 3X400/690 50HZ 96122371
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Aplicaciones
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply & Transfer;Industrial Wastewater Treatment & Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Información técnica
Atributos
| Potencia | 22 kW |
|---|---|
| Flujo | 500 l/min |
| Altura de represión | 214.6 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3x400/690 V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
21.355,00 € Sin IVA
/ unidad
25.839,55 € IVA incluido
- Entrega estimada (15) días
