Referencias
Parker:1806 16 00
Rubix:798033315000
EAN:0820099190785


Resumen técnico
| Material | acero inoxidable 316l |
|---|---|
| Tipo | 1806 |
| Diámetro exterior de tubo | 24 mm |
Detalles de producto : 1806 16 00 UNION DOBLE IGUAL D. 16MM
Manufactured in 316L stainless steel, these fittings combine all the advantages of the "universal" compression fitting with excellent resistance
to environmental conditions and corrosive fluids.
They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.
Features/Benefits:
- For Use in Many Environments
• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life
- Many Tube Options
• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm
Markets:
• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing
Applications:
• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids
Technologies:
• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings
Technical Characteristics:
• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
to environmental conditions and corrosive fluids.
They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.
Features/Benefits:
- For Use in Many Environments
• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life
- Many Tube Options
• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm
Markets:
• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing
Applications:
• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids
Technologies:
• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings
Technical Characteristics:
• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
Aplicación: Procesamiento de alimentos, transmisión de fluidos, neumática, procesos automovilísticos, petroquímica, química, petróleo y gas en alta mar
Conexión 2 Tubo D.e.x.t. (mm): 16
División: Conectores de baja presión, división Europa
Presión máxima de funcionamiento: 80
Temperatura máxima de funcionamiento: 250
Medios: Muchos fluidos
Temperatura mínima de funcionamiento: -40
Material de la tuerca: ACERO INOXIDABLE 316L
Cantidad por caja: 2
Forma: Tubo/conector de tubo
Material del manguito: ACERO INOXIDABLE 316L
Especificaciones cumplidas: DI: 2002/95/CE (RoHS), 2011/65/CE, DI: 97/23/CE (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/CE (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: materiales compatibles, ISO 15156-1/-2/-3: materiales compatibles
Peso: 0,136
Conexión 2 Tubo D.e.x.t. (mm): 16
División: Conectores de baja presión, división Europa
Presión máxima de funcionamiento: 80
Temperatura máxima de funcionamiento: 250
Medios: Muchos fluidos
Temperatura mínima de funcionamiento: -40
Material de la tuerca: ACERO INOXIDABLE 316L
Cantidad por caja: 2
Forma: Tubo/conector de tubo
Material del manguito: ACERO INOXIDABLE 316L
Especificaciones cumplidas: DI: 2002/95/CE (RoHS), 2011/65/CE, DI: 97/23/CE (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/CE (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: materiales compatibles, ISO 15156-1/-2/-3: materiales compatibles
Peso: 0,136
Información técnica
Atributos
| Peso neto | 134 g |
|---|---|
| Peso con embalaje | 282 g |
| Material | acero inoxidable 316l |
| Tipo | 1806 |
| Diámetro exterior de tubo | 24 mm |
| Conexión 1 | 16 mm '' |
| Conexión 2 | 16 mm |
| Presión | 80 bar |
| 60 mm | |
| 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
81,96 € Sin IVA
/ unidad
99,17 € IVA incluido
- Entrega estimada (15) días