0669 02 19 3/2 VALVULA DE CORREDERA, HEMBRA BSP CILINDRICA M5
Legris
Ver información técnicaVer documentosReferencias
Parker:0669 02 19
Rubix:798489811000
fabricante:06690219
EAN:0820099148083


Resumen técnico
| Tipo | sleeve valve |
|---|---|
| Presión de servicio mín. | 0 bar |
| Presión de servicio máx. | 16 bar |
Documentos
Detalles de producto : 0669 02 19 3/2 VALVULA DE CORREDERA, HEMBRA BSP CILINDRICA M5
Manually-operated valves offer a reliable and durable system for opening and closing the circuit when the system has to be switched frequently.
They provide a significant reduction in the time needed to work on pneumatic circuits.
Features/Benefits:
- Manual Switch-Operated Valves
• Downstream control supply provided by simply moving the lever
• 2 models available to provide the best solution for the system:
3/2: opening, closing, venting
2/2: opening, closing
• Compact and ergonomic (can be positioned through 360°)
• Push-in connections
- Valves with Sliding Sleeve
• Uni-directional use ensures the downstream circuit is vented
• Operated in the plane of the tube
• Lightweight due to the use of aluminium
• Ideal for complex installations in a restricted space
• Immediate identification of the venting system by the colour (red)
Product Types:
• 3/2 Manual Switch-Operated Valve, Supply, Male BSPP and Metric Thread
• 3/2 Manual Switch-Operated Valve, Control, Male BSPP Thread
• 2/2 Manual Switch-Operated Valve, Male BSPP Thread
• 3/2 Sleeve Valve, Female BSPP and Metric Thread
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Pneumatic Circuits Repeated Venting
Technical Characteristics:
• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, NBR, silicone free
• Pressure: 0 to 10 bar
Model 0669: 0 to 16 bar
• Temperature: -10°C to +80°C
Model 0669: -5°C to +70°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Technologies:
• Sleeve valve
• Pneumatic systems
• Pressure regulating valve
• Function fitting
They provide a significant reduction in the time needed to work on pneumatic circuits.
Features/Benefits:
- Manual Switch-Operated Valves
• Downstream control supply provided by simply moving the lever
• 2 models available to provide the best solution for the system:
3/2: opening, closing, venting
2/2: opening, closing
• Compact and ergonomic (can be positioned through 360°)
• Push-in connections
- Valves with Sliding Sleeve
• Uni-directional use ensures the downstream circuit is vented
• Operated in the plane of the tube
• Lightweight due to the use of aluminium
• Ideal for complex installations in a restricted space
• Immediate identification of the venting system by the colour (red)
Product Types:
• 3/2 Manual Switch-Operated Valve, Supply, Male BSPP and Metric Thread
• 3/2 Manual Switch-Operated Valve, Control, Male BSPP Thread
• 2/2 Manual Switch-Operated Valve, Male BSPP Thread
• 3/2 Sleeve Valve, Female BSPP and Metric Thread
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Pneumatic Circuits Repeated Venting
Technical Characteristics:
• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, NBR, silicone free
• Pressure: 0 to 10 bar
Model 0669: 0 to 16 bar
• Temperature: -10°C to +80°C
Model 0669: -5°C to +70°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Technologies:
• Sleeve valve
• Pneumatic systems
• Pressure regulating valve
• Function fitting
Aplicación: Robótica, transportadores, textil, ingeniería de plásticos, impresión, neumática, embalaje
Material del cuerpo: LATÓN NICKELADO
Conexión 1 Tamaño de rosca (métrico): M5x0,8
Conexión 1 Tipo de rosca: Métrico
Diámetro nominal (dn): 2,5
División: Conectores de baja presión, división Europa
Presión máxima de funcionamiento: 16
Temperatura máxima de funcionamiento: 80
Fluido: Aire comprimido
Temperatura mínima de funcionamiento: -10
Material de la junta tórica: NBR
Cantidad por caja: 1
Forma: Válvula de manguito 3/2 hembra
Normas cumplidas: DI: 2002/95/CE (RoHS), RG: 1907/2006 (REACH), DI: 97/23/CE (PED)
Peso: 0,012
Material del cuerpo: LATÓN NICKELADO
Conexión 1 Tamaño de rosca (métrico): M5x0,8
Conexión 1 Tipo de rosca: Métrico
Diámetro nominal (dn): 2,5
División: Conectores de baja presión, división Europa
Presión máxima de funcionamiento: 16
Temperatura máxima de funcionamiento: 80
Fluido: Aire comprimido
Temperatura mínima de funcionamiento: -10
Material de la junta tórica: NBR
Cantidad por caja: 1
Forma: Válvula de manguito 3/2 hembra
Normas cumplidas: DI: 2002/95/CE (RoHS), RG: 1907/2006 (REACH), DI: 97/23/CE (PED)
Peso: 0,012
Información técnica
Atributos
| Peso neto | 12 g |
|---|---|
| Peso con embalaje | 19 g |
| Tipo | sleeve valve |
| Presión de servicio mín. | 0 bar |
| Presión de servicio máx. | 16 bar |
| Tipo de racor | bspp |
| 30 mm | |
| 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
18,44 € Sin IVA
/ unidad
22,31 € IVA incluido
- Entrega estimada (15) días