NIVEL LASER AUTONIVELANTE VERDE 3 LINEAS 360 18V 1X2AH

Laser Kit

Ver información técnica
Referencias
Dewalt:DCLE34031D1-QW
Rubix:799098830000
EAN:5035048749616
brand logo
Resumen técnico
Tipoláser

Detalles de producto : NIVEL LASER AUTONIVELANTE VERDE 3 LINEAS 360 18V 1X2AH


Meet our 3 x 360° Green Multiline Laser with full battery compatibility across 18V XR power tool series. The DCLE34031D1 delivers an outstanding 40 meter working range (up to 100m with detector) with class-leading green beam technology, giving you outstanding visibility for the toughest jobsite environment.

Cualidades

•18V XR battery compatibility Taking advantage of 18V battery system of DEWALT
3x360° Self Leveling Lines
Multiline Laser which is covering the whole room
Accuracy of +/- 3mm @ 10m Professional accuracy provided to the end user ensures being precise on the jobsite
Green Beam Diode Class Leading Green Beam Diode to ensure better beam visibility on the jobsite even when brighter condition
Pivotable bracket with magnets for safe sticking to metal studs
Pendulum Lock To help preventing damage to internal components
Last Mode Unit recalls last mode setting when pendulum lock is switched on

Información técnica


Atributos
Tipoláser
Mostrar UNSPSC/ECL@SS/Customs
567,15 Sin IVA
/ unidad
686,25 IVA incluido
  • Entrega estimada (15) días