466-1200-M 1200MM BOX LEVELMAG NETIC
Nivel de aluminio de perfil grueso
Ver información técnicaVer documentosReferencias
Bahco:466-1200-M
Rubix:798327849000
EAN:7314150186129



Documentos
Detalles de producto : 466-1200-M 1200MM BOX LEVELMAG NETIC
Nivel de alta visibilidad de aluminio anodizado con sección rectangular. Frascos de tipo barril, de líquido es resistente a la luz UV.
Cualidades
•Box section anodized finish aluminium level
Barrel-type vials
Vial liquid is resistant to UV light
High visibility
Unbreakable vials
Shock-absorbing end caps protect against damage when dropped
Thick profile
Bi-material handle
Milled measuring surfaces
V groove base
Strong, thick aluminium profile
Easy to use thanks to hand holes on either side
Large vials for easy reading even in low light
Measuring scale (for indication purposes only)
Oversized, shock absorbing rubber end caps
Barrel-type vials
Vial liquid is resistant to UV light
High visibility
Unbreakable vials
Shock-absorbing end caps protect against damage when dropped
Thick profile
Bi-material handle
Milled measuring surfaces
V groove base
Strong, thick aluminium profile
Easy to use thanks to hand holes on either side
Large vials for easy reading even in low light
Measuring scale (for indication purposes only)
Oversized, shock absorbing rubber end caps
Información técnica
Atributos
| Peso neto | 1330 g |
|---|---|
| Longitud | 1200 mm |
| Tipo | nivel spirit |
| Magnético | yes |
| Peso | 1260 g |
| Material | aluminium |
| Error admisible | 0.5 mm/m |
Mostrar UNSPSC/ECL@SS/Customs
50,83 € Sin IVA
/ unidad
61,50 € IVA incluido
- Entrega estimada (15) días
