Referencias
Dewalt:DWE4233-QS
Rubix:798992084000
EAN:5035048614020

Resumen técnico
| Diámetro de disco | 125 mm |
|---|---|
| Velocidad de rotación | 11500 rpm |
| Peso | 2.2 kg |
Detalles de producto : MINI-AMOLADORA 125 MM 1.400W HOMBRE MUERTO DWE4233-QS
Cualidades
•Recessed spindle lock design gives max depth of cut and greater protection to button when using in confined spaces
Dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking
Abrasion protected motor for increased durability
Anti lock flange prevents the flanges from permanently locking up and locking the disc on
A non locking paddle switch ensures the grinder switches off automatically when the unit is released
Fully leaded stator windings for increased motor durability
Pop off brushes protect the armature from damage at the end of brush life resulting in greater motor durability
Small girth allows user to maintain a comfortable grip, resulting in superior ergonomics
The compact gear case allows access in confined areas
Anti-vibration side handle to improve user comfort
Dust ejection system removes majority of debris from the air which passes over the motor, preventing abrasion and tracking
Abrasion protected motor for increased durability
Anti lock flange prevents the flanges from permanently locking up and locking the disc on
A non locking paddle switch ensures the grinder switches off automatically when the unit is released
Fully leaded stator windings for increased motor durability
Pop off brushes protect the armature from damage at the end of brush life resulting in greater motor durability
Small girth allows user to maintain a comfortable grip, resulting in superior ergonomics
The compact gear case allows access in confined areas
Anti-vibration side handle to improve user comfort
Información técnica
Atributos
| Diámetro de disco | 125 mm |
|---|---|
| Velocidad de rotación | 11500 rpm |
| Peso | 2.2 kg |
| Inalámbrico | no |
| Tipo | angle grinder |
| Modelo | dwe |
| Velocidad sin carga | 11500 rpm |
Mostrar UNSPSC/ECL@SS/Customs
161,50 € Sin IVA
/ unidad
195,41 € IVA incluido
- Entrega estimada (15) días