Referencias
Grundfos:98669754
Rubix:798662901000
fabricante:CM10-2 A-R-A-E-AVBE F-A-A-N
EAN:5711499295123


Resumen técnico
| Potencia | 1.5 kW |
|---|---|
| Altura de represión | 27.09 m |
| Tipo de cebado | no autoaspirante |
Detalles de producto : CM10-2 A-R-A-E-AVBE 98669754
Compact, reliable, horizontal, end-suction multistage centrifugal pump with axial suction port and radial discharge port. The materials of the pump in contact with the liquid are made of stainless steel. The mechanical seal is a specially designed unbalanced O-ring. The connection to the piping is made by Whitworth, Rp (ISO 7/1) threads. The pump is fitted with a foot-mounted, 3-phase, fan-cooled asynchronous motor.
Aplicaciones
Chemigation and Fertigation;Drip / Micro-Spray;Frost Protection;Irrigation Via Borehole;Livestock Watering;Livestock Watering With Solar Solutions;Pivot Overpressure;Solar Solutions For Agriculture;Solar Pumping Systems;Irrigation Via Rivers and Lakes;Air Conditioning For Collective and Tertiary Buildings;Overpressure In Commercial and Tertiary Buildings;Domestic Water Pressure Boost;Heat Network;Irrigation;Desalination;Heating;Industrial Cleaning Process;Industrial Water Supply and Transfer;Population Water Supply;Collective Solar Solutions;Communal Solar Solutions;Water Distribution
Información técnica
Atributos
| Potencia | 1.5 kW |
|---|---|
| Altura de represión | 27.09 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3x220/240d / 380/415y V |
Mostrar UNSPSC/ECL@SS/Customs
534,00 € Sin IVA
/ unidad
646,14 € IVA incluido
- Entrega estimada (15) días