Referencias
Grundfos:NB65-160/173 AS-F2-A-BQQE
Rubix:798704776000
fabricante:98778279
EAN:5712601253567


Resumen técnico
| Potencia | 15 kW |
|---|---|
| Flujo | 1916.67 l/min |
| Altura de represión | 34.5 m |
Detalles de producto : 98778279 NB 65-160/173 AS-F2-A-E-BQQE
Non-self-priming, single-stage, centrifugal volute pump designed according to ISO 5199 with dimensions and rated performance according to EN 733 (10 bar).Flanges are PN 16 with dimensions according to EN 1092-2. The pump has an axial suction port, radial discharge port, horizontal shaft and a back pull-out design enabling removal of the motor, motor stool, cover and impeller without disturbing the pump housing or pipework. The unbalanced rubber bellows seal is according to DIN EN 12756.The pump is close-coupled to a fan-cooled asynchronous motor
Información técnica
Atributos
| Potencia | 15 kW |
|---|---|
| Flujo | 1916.67 l/min |
| Altura de represión | 34.5 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | una etapa |
| Tensión | 3~ 400 V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
5187,00 € Sin IVA
/ unidad
6276,27 € IVA incluido
- Entrega estimada (15) días