Referencias
Grundfos:TPE 50-360/2-S-A-F-A-BQQE 3X400 50Hz
Rubix:798631788000
fabricante:99114664
EAN:5712607033552

Detalles de producto : TPE50-360/2-S A-F-A-BQQE (99114664)
Grundfos TPE Series 2000, TPE3 pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primly for applications such as heating/cooling/district energy. The pumps are fitted with frequency controlled motors and differential pressure transmitter.
Aplicaciones
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Información técnica
Atributos
| Potencia | 4 kW |
|---|---|
| Flujo | 521.7 l/min |
| Altura de represión | 36 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | una etapa |
| Tensión | 3 x 380-500 v V |
| Temperatura máx. | 50 °C |
Mostrar UNSPSC/ECL@SS/Customs
8436,00 € Sin IVA
/ unidad
10.207,56 € IVA incluido
- Entrega estimada (15) días
