MEDIDOR DIGITAL PROFUNDIDAD IP67 PROF 0-200MM REF 00530441
Digital Caliper
Ver información técnicaVer documentosReferencias
Tesa Technology:00530441
Rubix:799051578000
EAN:7630041106480

Resumen técnico
| Rango de medición, mínimo | 0 mm |
|---|---|
| Rango de medición, máximo | 200 mm |
Documentos
Detalles de producto : MEDIDOR DIGITAL PROFUNDIDAD IP67 PROF 0-200MM REF 00530441
Calipers are the most popular measuring instruments used worldwide. Owing to their simple construction, ease of handling and secure operation, they are highly appreciated by all kinds of users. With its wide variety of models, TESA offers everyone the opportunity to find the right instrument to meet all their metrological needs. Dial, digital or vernier? With or without data transmission capabilities? For which application types? These are typical requests that the full range of TESA calipers satisfies by offering products that meet the daily needs of most users
Información técnica
Atributos
| Rango de medición, mínimo | 0 mm |
|---|---|
| Rango de medición, máximo | 200 mm |
| Resolución | 0.01 mm |
| Longitud del pitorro | 100 mm |
Mostrar UNSPSC/ECL@SS/Customs
498,00 € Sin IVA
/ unidad
602,58 € IVA incluido
- Entrega estimada en (15) días