Referencias
Dewalt:DW089CG-XJ
Rubix:798782146000
EAN:5054905237912
Detalles de producto : NIVEL LASER DW089CG
The DW089 has a working range of 15m (50m with detector) and has an accuracy of +/-3mm at 10 metres. With easy to use features like self levelling up to 4 degrees and an automatic out of level indicator. The green beam is up to four times brighter than traditional red lasers for the ultimate visibility when working internally. IP54 rated against water and dust ingress and a rubber over moulded housing help maintain calibration in tough jobsite conditions.
Cualidades
•Working Range: 20m (50m with detector)
Accuracy: +/-3mm@10m
Self-leveling multi line laser
Self-Leveling up to 4 degrees surface angle with automatic out of level indication, marks a leveled line in seconds
IP54 - Debris/water resistant with overmoulded housing and thick glass that protects the tool and helps maintain calibration under jobsite conditions
Integrated Magnetic Pivoting Base with ¼” Thread
An adjustment dial for fine line movement (vertical & side)
Touch pad control panel, 3 button operation and low battery indication for ease of use
Works with DE0892G detector
Accuracy: +/-3mm@10m
Self-leveling multi line laser
Self-Leveling up to 4 degrees surface angle with automatic out of level indication, marks a leveled line in seconds
IP54 - Debris/water resistant with overmoulded housing and thick glass that protects the tool and helps maintain calibration under jobsite conditions
Integrated Magnetic Pivoting Base with ¼” Thread
An adjustment dial for fine line movement (vertical & side)
Touch pad control panel, 3 button operation and low battery indication for ease of use
Works with DE0892G detector
Información técnica
Atributos
| Tipo | láser |
|---|
Mostrar UNSPSC/ECL@SS/Customs
344,85 € Sin IVA
/ unidad
417,27 € IVA incluido
- Entrega estimada (15) días



