8000660 1.06/2A - EXTRACTOR UNIV. DE DOS PATAS 200X150 MM
Universal tractor 2-armed 1.06
Ver información técnicaReferencias
Gedore:1.06/2A
Rubix:798178526000
fabricante:8000660
EAN:4036976104196


Resumen técnico
| Número de abrazaderas/garras | 2 |
|---|---|
| Profundidad | 150 mm |
| Fuerza de extracción | 5 t |
Detalles de producto : 8000660 1.06/2A - EXTRACTOR UNIV. DE DOS PATAS 200X150 MM
Universal puller, 2-arm pattern 200x150 mm The tried and tested model for the safe and quick removal of pulleys, wheels, ball bearings, etc. Strong drop forged design Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required By reversing the legs, this tool can be used as an internal or external puller Extra or replacement legs increase versatility Upgradeable with hydraulic spindle (see table)
Información técnica
Atributos
| Número de abrazaderas/garras | 2 |
|---|---|
| Profundidad | 150 mm |
| Fuerza de extracción | 5 t |
| Tipo | universal puller |
Mostrar UNSPSC/ECL@SS/Customs
143,59 € Sin IVA
/ unidad
173,74 € IVA incluido
- Entrega estimada (15) días