EXTRACTOR INTERIOR RODAMIENTOS BOLAS PAVONADO 30-37 MM
Ball Bearing Internal Extractor
Ver información técnicaVer documentosReferencias
Bahco:4521N-I
Rubix:799302667000
EAN:7314151837815


Resumen técnico
| Número de abrazaderas/garras | 4 |
|---|---|
| Capacidad interior | 37 mm |
| Profundidad | 70 mm |
Documentos
Detalles de producto : EXTRACTOR INTERIOR RODAMIENTOS BOLAS PAVONADO 30-37 MM
Cualidades
•For extracting ball bearings from housings, ball bearing outer races, bushings and oil seals
The extractor shank has multiple slots (1-4) which allows uniform spreading on the periphery and safe removal of the ball bearing
When placed inside the ball bearing and turning the nut, the bearing will be grip by the inside
The extractor shank has multiple slots (1-4) which allows uniform spreading on the periphery and safe removal of the ball bearing
When placed inside the ball bearing and turning the nut, the bearing will be grip by the inside
Información técnica
Atributos
| Peso neto | 250 g |
|---|---|
| Número de abrazaderas/garras | 4 |
| Capacidad interior | 37 mm |
| Profundidad | 70 mm |
| Diámetro | 10 mm |
| Tipo | ball bearing internal extractor |
Mostrar UNSPSC/ECL@SS/Customs
86,65 € Sin IVA
/ unidad
104,85 € IVA incluido
- Entrega estimada (15) días