GRASA STABURAGS NBU 8 EP [1 KG]

STABURAGS NBU

Ver información técnicaVer documentos

Referencias

Klüber Lubrication:STABURAGS NBU 8 EP 1Kg
Rubix:798035428000
fabricante:0171050037
STABURAGS NBU 8 EP [1kg]
brand logo

Documentos

Detalles de producto : GRASA STABURAGS NBU 8 EP [1 KG]


STABURAGS NBU 8 EP is a lubricating grease based on mineral oil and barium complex soap. It has been used successfully for many years as a long-term grease for bearings subject to high specific loads. Its good wear protection properties are enhanced by the barium complex thickener. STABURAGS NBU 8 EP protects reliably against corrosion and is resistant to water. It meets the requirements of DIN 51 807, dated May 1970: SKF-R2F test, test run B, 140 °C, and it achieves about 4000 operating hours in the SKF-ROF test at 120 °C.

Cualidades

• Good corrosion protection
• Good resistance to ambient media
• Good wear protection/EP properties
• Protects against tribo-corrosion
• High-pressure grease
brand logo

Información técnica


Atributos
Peso1000 g
Cantidad de paquetescaja
Temperatura mín.-20 °C
Temperatura máx.140 °C
201,81 € Sin IVA
/ KGM
244,19 € IVA incluido
  • Entrega estimada (15) días