Referencias
Klüber Lubrication:CENTOPLEX CX 4/375 AU 1Kg
Rubix:798680021000
fabricante:0200470037
Detalles de producto : GRASA CENTOPLEX CX 4/375 AU [1 KG]
CENTOPLEX CX 4/375 AU is a special lubricating grease based on mineral oil and lithium soap. It is a very soft grease of consistency grade 0.
Cualidades
• For small gears subject to high peripheral speeds
• Shear stable
• Good oil separation at low temperatures
• Shear stable
• Good oil separation at low temperatures
Información técnica
Atributos
| Peso | 1000 g |
|---|---|
| Cantidad de paquetes | caja |
| Temperatura mín. | -30 °C |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
148,05 € Sin IVA
/ KGM
179,14 € IVA incluido
- Entrega estimada (15) días
![CENTOPLEX CX 4/375 AU [1kg]](https://media-pim.rubix.com/medias/products/81/12/8844397281281/image1-300Wx300H.jpeg.jpeg?v=230603185325+0200)