Referencias
Freudenberg Sealing Technologies:MN03-10.17 18 X 30 X 0 X 7 X 0 PTFE K212
Rubix:798390972000
fabricante:24339329

Documentos
Detalles de producto : HTS2-9535 18 30 7 K212 PTFE 24339329
Simmerring for open housings. Significantly reduced friction compared to standard geometries due to the patented sealing lip.
Cualidades
•Good dry running properties
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Steam resistant
Good thermal conductivity
Type can be easily matched to housing
Anti-adhesive
Aplicaciones
Fans;Gearboxes;Compressors;Pumps;Electrical Drives;Mixers;Machine Tools
Información técnica
Atributos
| Diámetro interior | 18 mm |
|---|---|
| Diámetro exterior | 30 mm |
| Anchura | 7 mm |
| Material | ptfe |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
180,60 € Sin IVA
/ unidad
218,53 € IVA incluido
- Entrega estimada (15) días
