Referencias
Grundfos:NBE40-125/139 A-F2-A-BQQE
Rubix:798739264000
fabricante:99102353
EAN:5712606798346

Detalles de producto : NBE 40-125/139AAF2AESBQQEKWB [99102353]
End-suction close-coupled pumps according to EN 733 with MGE motor
Aplicaciones
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Información técnica
Atributos
| Potencia | 4 kW |
|---|---|
| Flujo | 840 l/min |
| Altura de represión | 20.1 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | una etapa |
| Tensión | 3x380/500 V |
| Temperatura máx. | 120 °C |
Mostrar UNSPSC/ECL@SS/Customs
5458,00 € Sin IVA
/ unidad
6604,18 € IVA incluido
- Entrega estimada (15) días
