Referencias
Bahco:NS100-42
Rubix:798571097000
EAN:7314150294053

Detalles de producto : NS100-42 LLAVE DE ESTRIAS ABIERTA, ANTICHISPAS
Llave de boca de impacto, puede utilizarse con martillo para fijar pernos y tuercas. Material: bronce de aluminio. Antichispas. Forjado. Norma del producto DIN 133.
Cualidades
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Información técnica
Atributos
| Peso neto | 705 g |
|---|---|
| Apertura | 42 mm |
| Longitud | 230 mm |
| Material | bronce de aluminio |
| Mango | para uso con martillo (llave de impacto) |
| Peso | 885 g |
| Tamaño | 42 mm |
Mostrar UNSPSC/ECL@SS/Customs
186,63 € Sin IVA
/ unidad
225,82 € IVA incluido
- Entrega estimada en (15) días
