Referencias
Parker:6695 25 21
Rubix:798384174000
fabricante:6695 25 21


Resumen técnico
| Material | latón mecanizado |
|---|---|
| Conexión 1 | g1/2 równoległym (bspp) |
Detalles de producto : 6695 25 21
Transair Wall Brackets make connecting machinery or tools to the supply line quick and easy. These brackets are rated for use in compressed air as well as industrial/inert gas applications. To match the needs/constraints of the environment, Parker offers a one (1), two (2), or three (3) port options. For extra control and safety over the media flow, we offer select wall brackets with an integrated ball valve. All wall brackets are equipped with a drain outlet for easy air or moisture drainage.
The “full bore” design of Transair wall brackets paired with the low coefficient of friction in the aluminum pipe ensures optimal flow throughout the compressed air system. All wall brackets are 100% recyclable, silicone free, and made from materials with no propagation of flame. All wall brackets conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.
Markets:
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace
Features / Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Full-bore design
• Optimum flow rate
• 100% recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Full-bore design
• Optimum flow rate
• 100% recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year Warranty
Applications:
• Compressed Air
• Vacuum
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)
• Compressed Air
• Vacuum
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)
Maximum Working Pressure:
• 1/2” to 4”: 232psi (15,9bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)
• 6”: 188psi (12,9 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)
• 1/2” to 4”: 232psi (15,9bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)
• 6”: 188psi (12,9 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)
Maximum Working Temperature (1/2” to 4”):
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower
Aplicación: aire comprimido, gas industrial, gases inertes
Montaje: n/a
Tiempo de montaje: 0,15
Material del cuerpo: Polímero técnico, latón tratado
Marca: Parker, Transair
Configuración: Tubo a puerto
Tamaño de la conexión 1: 1, 25
Tipo de conexión 1: Tubo
Tamaño de la conexión 2: G 1/2
Tipo de conexión 2: BSPP hembra
Tamaño de la conexión 3: G 1/4
Tipo de conexión 3: BSPP hembra
Tamaño de la rosca de conexión (pulgadas): N/A
División: División de conectores de baja presión para Europa, División de conectores para sistemas de fluidos
División: División de conectores de baja presión para Europa
Para tipo de fluido: Aire, gas industrial
Industria: Industria general
Presión máxima de funcionamiento: 16 232 psi 232 PSI (-4 °F a +113 °F)/16 bar (-20 °C a 45 °C) hasta 100 mm
188 PSI (-4 ° a +140 °F)/13 bar (-20 °C a 60 °C) hasta 168 mm
101 PSI (-4 °F a +185 °F)/7 bar (-20 °C a 85 °C) hasta 168 mm
Para Canadá, consulte https://www.parker.com/c
Temperatura máxima de funcionamiento: 85, 185
Temperatura mínima de funcionamiento: -20, -4
Diámetro exterior de la tubería (pulgadas): 1
Diámetro exterior de la tubería (mm): 25
Tipo de producto: Soportes de pared
Cantidad por caja: 1
Material de la junta: NBR
Forma: recta
Forma: soporte de pared de 3 puertos
Especificaciones cumplidas: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (calidad del aire), TUV, CE 2014/68/UE
Tecnología: Neumática, manejo de fluidos y gases
Peso: 1,598, 0,725
Montaje: n/a
Tiempo de montaje: 0,15
Material del cuerpo: Polímero técnico, latón tratado
Marca: Parker, Transair
Configuración: Tubo a puerto
Tamaño de la conexión 1: 1, 25
Tipo de conexión 1: Tubo
Tamaño de la conexión 2: G 1/2
Tipo de conexión 2: BSPP hembra
Tamaño de la conexión 3: G 1/4
Tipo de conexión 3: BSPP hembra
Tamaño de la rosca de conexión (pulgadas): N/A
División: División de conectores de baja presión para Europa, División de conectores para sistemas de fluidos
División: División de conectores de baja presión para Europa
Para tipo de fluido: Aire, gas industrial
Industria: Industria general
Presión máxima de funcionamiento: 16 232 psi 232 PSI (-4 °F a +113 °F)/16 bar (-20 °C a 45 °C) hasta 100 mm
188 PSI (-4 ° a +140 °F)/13 bar (-20 °C a 60 °C) hasta 168 mm
101 PSI (-4 °F a +185 °F)/7 bar (-20 °C a 85 °C) hasta 168 mm
Para Canadá, consulte https://www.parker.com/c
Temperatura máxima de funcionamiento: 85, 185
Temperatura mínima de funcionamiento: -20, -4
Diámetro exterior de la tubería (pulgadas): 1
Diámetro exterior de la tubería (mm): 25
Tipo de producto: Soportes de pared
Cantidad por caja: 1
Material de la junta: NBR
Forma: recta
Forma: soporte de pared de 3 puertos
Especificaciones cumplidas: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (calidad del aire), TUV, CE 2014/68/UE
Tecnología: Neumática, manejo de fluidos y gases
Peso: 1,598, 0,725
Información técnica
Atributos
| Material | latón mecanizado |
|---|---|
| Conexión 1 | g1/2 równoległym (bspp) |
| Conexión 2 | g1/4 równoległym (bspp) |
| Temperatura máx. | 60 °C |
| Tipo | soporte de pared transair de 3 puertos (bspp) |
| Diámetro de tubo | 25 mm |
Mostrar UNSPSC/ECL@SS/Customs
57,96 € Sin IVA
/ unidad
70,13 € IVA incluido
- Entrega estimada en (15) días