1050V11 00 06 TUBO PVC TRENZADO EN ROLLOS 50 M DIAM INTERIOR 6MM 11MM DIAM EXTERIOR
Legris
Ver información técnicaReferencias
Parker:1050V11 00 06
Rubix:798643311000
fabricante:1050V11 00 06
EAN:0820099173344

Detalles de producto : 1050V11 00 06 TUBO PVC TRENZADO EN ROLLOS 50 M DIAM INTERIOR 6MM 11MM DIAM EXTERIOR
Parker Legris offers two grades of PVC hose with textile braid which cover a wide range of industrial applications for the transportation of various fluids.
Features/Benefits:
- Food-Grade PVC
• Monograde tubing reinforced with a braided polyester ply
• Flexible: space saving during installation
• Translucent for visual identification:
of the fluid
of inner cleanliness
of fluid flow
• Food-grade, without phthalates
• Silicone-free
- Industrial PVC
• Tubing with a braided polyester ply between 2 grades of PVC
• Resistant to abrasion, impact and crushing
• Increased durability
• Lightweight and easy-to-use
• Silicone-free
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Semiconductors
• Wearing Apparel
• Packaging
• Food and Beverage
Applications:
• Compressed Air Conveying
• Areas Subjected to Intensive Cleaning
Technologies:
• PVC Braided Hose
•Fluid and Gas Handling
• Pneumatics
• Process Control
• Industrial Hose
Technical Characteristics:
• Fluids:
Food-Grade PVC: Compressed air,Water, Food & Beverages
Industrial PVC: Compressed air
• Materials:
Food-Grade PVC: Translucent food-grade PVC, phthalate-free with polyester braid
Industrial PVC: Industrial blue PVC, multi-layer, with polyester braid
• Pressure:
Food-Grade PVC: 0 to 15 bar
Industrial PVC: 0 to 15 bar
• Temperature:
Food-Grade PVC: -20°C to +70°C
Industrial PVC: -25°C to +60°C
Regulations:
Food-Grade PVC
• FDA
• REACH
• RG: 1935/2004
•RoHS
• 2007/10/EC (phthalates)
Industrial PVC
• PED
• REACH
•RoHS, 2011/65/EC
Product Types:
• Food-Grade Braided PVC Hose
• Industrial-Grade Braided PVC Hose
Features/Benefits:
- Food-Grade PVC
• Monograde tubing reinforced with a braided polyester ply
• Flexible: space saving during installation
• Translucent for visual identification:
of the fluid
of inner cleanliness
of fluid flow
• Food-grade, without phthalates
• Silicone-free
- Industrial PVC
• Tubing with a braided polyester ply between 2 grades of PVC
• Resistant to abrasion, impact and crushing
• Increased durability
• Lightweight and easy-to-use
• Silicone-free
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Semiconductors
• Wearing Apparel
• Packaging
• Food and Beverage
Applications:
• Compressed Air Conveying
• Areas Subjected to Intensive Cleaning
Technologies:
• PVC Braided Hose
•Fluid and Gas Handling
• Pneumatics
• Process Control
• Industrial Hose
Technical Characteristics:
• Fluids:
Food-Grade PVC: Compressed air,Water, Food & Beverages
Industrial PVC: Compressed air
• Materials:
Food-Grade PVC: Translucent food-grade PVC, phthalate-free with polyester braid
Industrial PVC: Industrial blue PVC, multi-layer, with polyester braid
• Pressure:
Food-Grade PVC: 0 to 15 bar
Industrial PVC: 0 to 15 bar
• Temperature:
Food-Grade PVC: -20°C to +70°C
Industrial PVC: -25°C to +60°C
Regulations:
Food-Grade PVC
• FDA
• REACH
• RG: 1935/2004
•RoHS
• 2007/10/EC (phthalates)
Industrial PVC
• PED
• REACH
•RoHS, 2011/65/EC
Product Types:
• Food-Grade Braided PVC Hose
• Industrial-Grade Braided PVC Hose
Aplicación: automoción en planta, montaje industrial, máquinas herramienta, neumática, talleres
Marca: Legris
Racores compatibles: racores dentados (acero inoxidable), compresión
Color de la cubierta: natural
Material de la cubierta: PVC
División: Conectores de baja presión, división Europa
Material del tubo interior de la manguera: PVC
Diámetro interior de la manguera: 0,24 pulgadas
Diámetro exterior de la manguera: 0,44 pulgadas
Material de refuerzo de la manguera: trenzado textil
Industria: Equipos de fabricación industrial
Diámetro interior: 0,24, 6
Longitud por paquete: 50
Longitud por paquete: 50 M
Materiales de construcción: PVC con trenza textil
Materiales de construcción: PVC con trenzado textil
Presión máxima de funcionamiento: 1,5, 15, 217
Temperatura máxima de funcionamiento: 70, 158
Medios: aire (neumática), alimentos y bebidas, agua
Radio de curvatura mínimo: 0,48, 12
Temperatura mínima de funcionamiento: -20, -4
Diámetro exterior: 0,440, 11
Tipo de embalaje: Carrete
Estilo del producto: Manguera recta
Tipo de producto: Manguera de grado alimenticio, manguera neumática
Especificaciones cumplidas: DI 2007/10/CE, FDA (ftalatos), REACH, RG:1935/2004, RoHS
Tecnología: manipulación de fluidos y gases, neumática, control de procesos
Peso: 4,2, 0,084, 0,055
Peso (por unidad de medida): 0,084, 0,055
Marca: Legris
Racores compatibles: racores dentados (acero inoxidable), compresión
Color de la cubierta: natural
Material de la cubierta: PVC
División: Conectores de baja presión, división Europa
Material del tubo interior de la manguera: PVC
Diámetro interior de la manguera: 0,24 pulgadas
Diámetro exterior de la manguera: 0,44 pulgadas
Material de refuerzo de la manguera: trenzado textil
Industria: Equipos de fabricación industrial
Diámetro interior: 0,24, 6
Longitud por paquete: 50
Longitud por paquete: 50 M
Materiales de construcción: PVC con trenza textil
Materiales de construcción: PVC con trenzado textil
Presión máxima de funcionamiento: 1,5, 15, 217
Temperatura máxima de funcionamiento: 70, 158
Medios: aire (neumática), alimentos y bebidas, agua
Radio de curvatura mínimo: 0,48, 12
Temperatura mínima de funcionamiento: -20, -4
Diámetro exterior: 0,440, 11
Tipo de embalaje: Carrete
Estilo del producto: Manguera recta
Tipo de producto: Manguera de grado alimenticio, manguera neumática
Especificaciones cumplidas: DI 2007/10/CE, FDA (ftalatos), REACH, RG:1935/2004, RoHS
Tecnología: manipulación de fluidos y gases, neumática, control de procesos
Peso: 4,2, 0,084, 0,055
Peso (por unidad de medida): 0,084, 0,055
Información técnica
Atributos
| Peso neto | 4200 g |
|---|---|
| Diámetro interior | 6 mm |
| Presión de servicio máx. | 15 bar |
| Material | translucent food‑grade pvc with polyester (textile) braid |
| Presión antirrotura | 45 bar |
| Longitud | 50000 mm |
| Tamaño | 11 x 6 mm (o.d. x i.d.) |
Mostrar UNSPSC/ECL@SS/Customs
84,71 € Sin IVA
/ unidad
102,50 € IVA incluido
- Entrega estimada (15) días
