8887530 620 H-1500 - MAZA ROTBAND-PLUS, 1500 G

Hammer

Ver información técnica

Referencias

Gedore:620 H-1500
Rubix:798177859000
fabricante:8887530
EAN:4010883888752
brand logo

Resumen técnico

Tipomaza
Longitud280 mm
Ver todas las caracteristicas

Detalles de producto : 8887530 620 H-1500 - MAZA ROTBAND-PLUS, 1500 G


Club hammer ROTBAND-PLUS, 1500 g Forged head DIN 6475 Contoured ash (E 620 E) or hickory handle (E 620 H) DIN 5135, supplementary with long hardened handle protective steel sleeve The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Información técnica


Atributos
Tipomaza
Longitud280 mm
Mangowood
Materialsteel
34,94 € Sin IVA
/ unidad
42,28 € IVA incluido
  • Entrega estimada (15) días