Referencias
Grundfos:CRN5-29 A-P-G-E-HQQE 3x400D 50Hz
Rubix:798453761000
fabricante:96513493
EAN:5700396645452

Detalles de producto : 96513493 CRN5-29 A-P-G-E-HQQE 3X400D 50HZ
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron. All other wetted parts are in stainless steel (EN 1. 4301).
Aplicaciones
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Información técnica
Atributos
| Potencia | 4 kW |
|---|---|
| Flujo | 483.3 l/min |
| Altura de represión | 197.5 m |
| Tipo de cebado | no autoaspirante |
| Tipo de bomba centrífuga | multietapa |
| Tensión | 3x380/415d V |
Mostrar UNSPSC/ECL@SS/Customs
4492,00 € Sin IVA
/ unidad
5435,32 € IVA incluido
- Entrega estimada (15) días
