CANDADO COMBINACION 165 40MM LOCK-TAG ARCO NORMAL LATON

Combination Lock

Ver información técnicaVer documentos

Referencias

Abus:20361
Rubix:799226440000
fabricante:20361
EAN:4003318203619
brand logo

Documentos

Detalles de producto : CANDADO COMBINACION 165 40MM LOCK-TAG ARCO NORMAL LATON


These compact combination locks are suitable for a range of uses even with different users, thanks to their special locking system. Applications include securing items of luggage, tool boxes or lockers in sports clubs. 3-digit or 4-digit As the padlocks are secured by means of a 3-digit or 4-digit number combination that can be set individually, they are ideal for use in the leisure industry as there is no need to carry a key.

Cualidades

•165/40: To secure valuables / goods of medium value or at an average risk of theft
To secure bags, suitcases, jewel boxes, cash boxes, cupboards, lockers, tool boxes, basement windows, switchboards, etc

Aplicaciones

Securing Items of Luggage, Tool Boxes or Lockers in Sports Clubs and Leisure Industry

Información técnica


Atributos
30,28 € Sin IVA
/ unidad
36,64 € IVA incluido
  • Entrega estimada (15) días