Referencias
Abus:64TI/45
Rubix:798807727000
fabricante:0100472
EAN:4003318561986



Documentos
Detalles de producto : CANDADO 64TI/45
Cuerpo de candado de aleación especial TITALIUM de doble enganche, rotor cromado y arco de acero endurecido tratado con un recubrimiento especial contra el corte y la oxidación NANOPTROTEC.
Cualidades
•Solid lock body made from TITALIUM™ special aluminium
Hardened steel shackle with NANO PROTECT™ coating for extreme corrosion resistance
Removable and adjustable shackle from 60 mm to 150 mm
Paracentric key profile for increased protection against manipulation
Double bolted shackle
Chrome-plated cylinder plug for additional corrosion protection
Tulip-shaped key head
Hardened steel shackle with NANO PROTECT™ coating for extreme corrosion resistance
Removable and adjustable shackle from 60 mm to 150 mm
Paracentric key profile for increased protection against manipulation
Double bolted shackle
Chrome-plated cylinder plug for additional corrosion protection
Tulip-shaped key head
Información técnica
Atributos
| Material/acabado | Aluminio |
|---|---|
| Tipo | padlock |
| Diámetro del asa | 7 mm |
| Peso | 109 g |
| Número de llaves | 2 |
Mostrar UNSPSC/ECL@SS/Customs
15,56 € Sin IVA
/ unidad
18,83 € IVA incluido
- Entrega estimada (15) días