Referencias
Abus:64TI/25
Rubix:798807723000
fabricante:0100465
EAN:4003318561825




Detalles de producto : CANDADO 64TI/25
Cuerpo de candado de aleación especial TITALIUM de doble enganche, rotor cromado y arco de acero endurecido tratado con un recubrimiento especial contra el corte y la oxidación NANOPTROTEC.
Cualidades
Cutting-edge technology: Made from a completely innovative material, a lightweight aluminium alloy that is both robust and light, the Titalium' series offers 4 ranges of padlocks to suit every need.Lightweight and secure:The Titalium' series is a first-choice alternative to the classic brass padlock. It weighs 30% less and offers a comparable level of security.
Aplicaciones
- 20 + 25 mm: to protect objects of low value or with a low risk of theft - From 30 mm: to protect objects of medium value or with an above-average risk of theft- 20 + 25 mm: to secure bags, suitcases, safes, cassettes, etc.- From 30 mm: to secure chains, doors, gates, lockers and cloakroom cupboards, toolboxes, cellar windows, sheds, etc.
Información técnica
Atributos
| Material/acabado | Titanio |
|---|---|
| Modelo | 64ti/25 |
| Tipo | varied |
| Peso | 30 g |
| Número de llaves | 2 |
Mostrar UNSPSC/ECL@SS/Customs
6,66 € Sin IVA
/ unidad
8,06 € IVA incluido
- Entrega estimada (15) días