Referencias
Abus:60/30HB65
Rubix:798634939000



Documentos
Detalles de producto : CANDADO 60/30HB65
Candado latón arco extralargo 30mm
Cualidades
•Lock body made from solid brass
Shackle made from hardened steel
Inner components made from rust-free materials
Double bolted as of 30 mm
Precision pin cylinder
Paracentric key profile for increased tamper protection
Inner components made from rust-free materials
Incl. two keys
Shackle made from hardened steel
Inner components made from rust-free materials
Double bolted as of 30 mm
Precision pin cylinder
Paracentric key profile for increased tamper protection
Inner components made from rust-free materials
Incl. two keys
Información técnica
Atributos
| Material/acabado | latón |
|---|---|
| Modelo | 60/30 |
| Tipo | padlock |
| Diámetro del asa | 5 mm |
| Peso | 84 g |
| Número de llaves | 2 |
Mostrar UNSPSC/ECL@SS/Customs
10,00 € Sin IVA
/ unidad
12,10 € IVA incluido
- En stock; entrega ≈24/48h