Referencias
Dewalt:DCG460X2-QW
Rubix:799084659000
EAN:5035048793039

Detalles de producto : AMOLADORA XR FLEXVOLT 54V 230 MM 2X9,0 AH
The first 230mm DEWALT cordless angle grinder offers an immense power of over 3,000 MWO with a brushless motor. Perform and Protect features include an anti-backlash brake that leads the disc to stop completely when a backlash is detected, and an E-CLUTCH system that immediately shuts down the engine when a pinch or stall is detected to protect the user.
Cualidades
•The 54 V brushless motor helps to improve performance in the most demanding applications
Safe and controllable use thanks to the electronic soft start
The electronic brake quickly stops the wheel when the trigger is de-connected
Safe and controllable use thanks to the electronic soft start
The electronic brake quickly stops the wheel when the trigger is de-connected
Información técnica
Atributos
| Tensión | 54 V |
|---|---|
| Diámetro de disco | 230 mm |
| Inalámbrico | si |
| Modelo | dcg |
Mostrar UNSPSC/ECL@SS/Customs
819,85 € Sin IVA
/ unidad
992,02 € IVA incluido
- Entrega estimada (15) días






