Rodamiento de rodillos cónicos Timken 95500/95927CD

Tapered Roller Bearing Multi-Bearing Kit

Ver información técnica

Referencias

Timken:95500/95927CD
Rubix:798112165000
EAN:0053893985190
brand logo

Resumen técnico

Holgura del rodamientocn
Ver todas las caracteristicas

Detalles de producto : 95500/95927CD


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Cualidades

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Aplicaciones

General industrial and automotive applications

Información técnica


Atributos
Dimensiones logísticas (lar. x an. x al.)142,875x234,95x234,95 mm
Peso neto24759 g
Dimensiones del embalaje (lar. x an. x al.)247,65x152,4x247,65 mm
Holgura del rodamientocn
6407,90 Sin IVA
/ unidad
7753,56 IVA incluido
  • Entrega estimada (15) días

Vea nuestros productos de categorías relacionadas