98779739 SP9-10 RP2 4p3X380-415/50 2.2KW

Submersible Borehole Pump

Ver información técnica

Referencias

Grundfos:SP 9-10 RP2 4"3X380-415/50 2.2KW
Rubix:798664740000
fabricante:98779739
EAN:5712601278249
brand logo

Resumen técnico

Tensión380-415 V
Potencia2.2 kW
Altura de represión52.2 m
Ver todas las caracteristicas

Detalles de producto : 98779739 SP9-10 RP2 4p3X380-415/50 2.2KW


Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.

Aplicaciones

Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation

Información técnica


Atributos
Tensión380-415 V
Potencia2.2 kW
Altura de represión52.2 m
Diámetro de paso101.6 mm
Flujo150 l/min
Tipo de bombapozo profundo
Tipo de agualimpio
Peso22 kg
Temperatura máxima del fluido40 °C
1769,00 € Sin IVA
/ unidad
2140,49 € IVA incluido
  • Entrega estimada (15) días