Referencias
Grundfos:UNILIFT AP35.40.08.A1V 1x230V 10m SCH
Rubix:798704831000
fabricante:96010983
EAN:5700390901417

Detalles de producto : AP35.40.08.A1V 0,8KW.1X230 10M
UNILIFT AP35 is a stainless-steel submersible pump designed for pumping non-aggressive water and grey wastewater with particles up to 35 mm. It can be used as a portable unit or stationary installation.
Cualidades
•Vertical single-stage stainless steel submersible pump with vertical discharge port and integrated submersible 1-phase totally enclosed motor in insulation class F with thermal overload protection
The pump is fitted with suction strainer and level switch for automatic start and stop
The impeller is a VORTEX impeller for groundwater, surface water, rain water and similar
The pump has a double shaft seal and an intermediate oil chamber pre-filled with non-toxic special oil
The pump has a riser pipe, a cooling jacket for continuous cooling of the motor by the pumped liquid and long-life deep-groove greased-for-life ball bearings
The pump is ready for use as it is fitted with carrying handle and is supplied with a 10 m mains cable. The mains cable is of the plug type with glass sealing compound in the socket to prevent penetration of humidity into the stator windings
The pump is fitted with suction strainer and level switch for automatic start and stop
The impeller is a VORTEX impeller for groundwater, surface water, rain water and similar
The pump has a double shaft seal and an intermediate oil chamber pre-filled with non-toxic special oil
The pump has a riser pipe, a cooling jacket for continuous cooling of the motor by the pumped liquid and long-life deep-groove greased-for-life ball bearings
The pump is ready for use as it is fitted with carrying handle and is supplied with a 10 m mains cable. The mains cable is of the plug type with glass sealing compound in the socket to prevent penetration of humidity into the stator windings
Información técnica
Atributos
| Tensión | 230 V |
|---|---|
| Potencia | 1.2 kW |
| Altura de represión | 11 m |
| Diámetro de paso | 38.1 mm |
| Flujo | 300 l/min |
| Tipo de bomba | sumergible |
| Tipo de agua | contaminado |
| Peso | 14.1 kg |
| Temperatura mínima del fluido | 0 °C |
| Temperatura máxima del fluido | 55 °C |
Mostrar UNSPSC/ECL@SS/Customs
1157,00 € Sin IVA
/ unidad
1399,97 € IVA incluido
- Entrega estimada (15) días
